Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 2-1/2mm Cut Dia., RH Cut

  • Mfr # 800-8007-30

  • Zoro # G2768860


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
2-1/2"
Length of Cut
14.00mm
Trade Number
SC-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8007-30
Zoro #
G2768860
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2-1/2"
Length of Cut
14.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
2 1/2 mm
Shank Dia.
3 mm
Head Length
14 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-41
Max. RPM
80,000
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Item
Cylinder Bur SC
List Number
800
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Shape
Cylinder
Cut Type
Double
Head Material
Carbide
Operating Speed - Maximum
85,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 2 1/2 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-41, Head Shape Cylinder, Operating Speed - Maximum 85,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.