Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 2-1/2mm Cut Dia., RH Cut

  • Mfr # 900-9001-30

  • Zoro # G2768529


product price: $7.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
2.38mm
Length of Cut
11.00 mm
Trade Number
SA-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9001-30
Zoro #
G2768529
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2.38mm
Length of Cut
11.00 mm
Overall Length
38 mm
Shank Size
3.00mm
Shank Dia.
3 mm
Head Dia.
2 3/8 mm
Head Length
11 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-42
Shank Material
Carbide
Type
Cylindrical
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
Max. RPM
85,000
List Number
900
Cut Type
Single
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
85,000 RPM
Head Material
Carbide
Number of Ends
Single End
Operating Speed - Maximum
85,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 3 mm, Head Dia. 2 3/8 mm, Head Length 11 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SA-42, Head Shape Cylinder, Operating Speed - Maximum 85,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.