Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 25mm Cut Dia., RH Cut

  • Mfr # 808-1000-60

  • Zoro # G9316623


product price: $60.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
25.00mm
Trade Number
SD-9
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-1000-60
Zoro #
G9316623
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
25.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
1/4 in
Head Dia.
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-9
Item
Ball Bur SD
Max. RPM
25,000
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Shank Material
Hardened Steel
List Number
808
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Ball
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Max. Speed
25,000 RPM
Operating Speed - Maximum
70,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-9, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.