Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 25mm Cut Dia., RH Cut

  • Mfr # 849-1000-60

  • Zoro # G9316806


product price: $58.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Cutter Dia.
25.00mm
Trade Number
SK-9
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849-1000-60
Zoro #
G9316806
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
25.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
25 mm
Shank Dia.
6 mm

Details

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Trade Number
SK-9
Angle
90 Degrees
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Cone Bur
Max. RPM
25,000
List Number
849
Max. Speed
25,000 RPM
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Included Angle
90 Degrees
Coating
Bright (Uncoated)
Operating Speed - Maximum
25,000 RPM
End Type
Pointed
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 25 mm, Included Angle 90 Degrees , Overall Length 50 mm, Trade Number SK-9, Head Shape Cone, Operating Speed - Maximum 25,000 RPM, List Number 849, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.