Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 25mm Cut Dia., RH Cut

  • Mfr # 949-1000-60

  • Zoro # G9317226


product price: $50.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Cutter Dia.
25.00mm
Length of Cut
90.00mm
Trade Number
SK-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-1000-60
Zoro #
G9317226
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
25.00mm
Length of Cut
90.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
25 mm
Shank Dia.
1/4 in
Head Length
90 mm

Details

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Trade Number
SK-9
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Cone Bur
Max. RPM
25,000
Type
Carbide
List Number
949
Included Angle
90 Degrees
Coating
Bright (Uncoated)
Cut Type
Single
Max. Speed
25,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Operating Speed - Maximum
70,000 RPM
Head Shape
Cone
End Type
Pointed

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 25 mm, Head Length 90 mm, Included Angle 90 Degrees , Overall Length 50 mm, Trade Number SK-9, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 949, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.