Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 800-8004-30

  • Zoro # G2768897


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3.00mm
Length of Cut
14.00mm
Trade Number
SC-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8004-30
Zoro #
G2768897
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
14.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
14 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-42
Type
Cylindrical
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
Max. RPM
80,000
Item
Cylinder Bur SC
List Number
800
Coating
Bright (Uncoated)
Cut Type
Double
Head Material
Carbide
End Type
Radius
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Number of Ends
Single End
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-42, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.