Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 800-8010-30

  • Zoro # G2768836


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
3.00mm
Length of Cut
5.50mm
Trade Number
SE-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8010-30
Zoro #
G2768836
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
5.50mm
Overall Length
38 mm
Shank Size
3"
Head Dia.
3 mm
Shank Dia.
3 mm
Head Length
5 1/2 mm

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-41
Angle
12 Degrees
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
Type
Carbide
Item
Oval Bur SE
List Number
800
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Coating
Bright (Uncoated)
End Type
Radius
Cut Type
Double
Head Shape
Oval
Max. Speed
80,000 RPM
Operating Speed - Maximum
80,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 5 1/2 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SE-41, Head Shape Oval, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.