Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 800-8016-30

  • Zoro # G2768775


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
3.00mm
Length of Cut
1-1/2 in
Trade Number
SK-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8016-30
Zoro #
G2768775
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
1-1/2 in
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
1 1/2 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SK-42
Angle
90 Degrees
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
Type
Carbide
Item
Cone Bur
List Number
800
Number of Ends
Double End
Cut Type
Double
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Included Angle
90 Degrees
Max. Speed
80,000 RPM
Operating Speed - Maximum
80,000 RPM
Head Shape
Cone
End Type
Pointed

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 1 1/2 mm, Included Angle 90 Degrees , Overall Length 50 mm, Trade Number SK-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.