Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 800-8020-30

  • Zoro # G2768739


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
3.00mm
Length of Cut
6.00mm
Trade Number
SH-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8020-30
Zoro #
G2768739
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
6.00mm
Overall Length
50 mm
Shank Size
3mm
Head Dia.
3 mm
Shank Dia.
3 mm
Head Length
6 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SH-41
Max. RPM
80,000
Shank Material
Carbide
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Flame Bur SH
List Number
800
Max. Speed
80,000 RPM
Coating
Bright (Uncoated)
Cut Type
Double
Head Material
Carbide
Head Shape
Flame
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Operating Speed - Maximum
80,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 6 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-41, Head Shape Flame, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.