Zoro Homepage

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 801-1250-60

  • Zoro # G9665092


product price: $11.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
3.00mm
Length of Cut
12.00 mm
Trade Number
SA-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-1250-60
Zoro #
G9665092
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
12.00 mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
3 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-11
Shank Material
Carbide
Max. RPM
80,000
Type
Cylindrical
Item
Cylinder Bur SA
Application
For Grinding On A Wide Variety of Materials
List Number
801
Number of Ends
Single End
Coating
Bright (Uncoated)
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Cut Type
Double
Head Shape
Cylinder
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 6 mm, Head Dia. 3 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-11, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.