Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 900-9003-30

  • Zoro # G2768501


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
3.00mm
Length of Cut
14.00 mm
Trade Number
SB-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9003-30
Zoro #
G2768501
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
14.00 mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
14 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SB-43
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SB
Type
Cylindrical
Max. RPM
80,000
List Number
900
Coating
Bright (Uncoated)
Head Shape
Cylinder
Head Material
Carbide
Cut Type
Single
Number of Ends
Single End
Max. Speed
80,000 RPM
End Type
Flat
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SB-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.