Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 900-9004-30

  • Zoro # G2768495


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3.00mm
Length of Cut
14.00mm
Trade Number
SC-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9004-30
Zoro #
G2768495
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
14.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
14 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-42
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Shank Material
Carbide
Item
Cylinder Bur SC
Max. RPM
80,000
List Number
900
Head Material
Carbide
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Number of Ends
Single End
Coating
Bright (Uncoated)
Cut Type
Single
End Type
Radius
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-42, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.