Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 900-9012-30

  • Zoro # G2768425


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
3.00mm
Length of Cut
11.00mm
Trade Number
SM-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9012-30
Zoro #
G2768425
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
11.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
3 mm
Shank Dia.
3 mm
Head Length
11 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SM-42
Angle
14 Degrees
Type
Carbide
Shank Material
Carbide
Item
Cone Bur
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
List Number
900
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
End Type
Pointed
Coating
Bright (Uncoated)
Included Angle
14 Degrees
Cut Type
Single
Head Material
Carbide
Max. Speed
80,000 RPM
Head Shape
Cone
Operating Speed - Maximum
80,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 11 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SM-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.