Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 900-9017-30

  • Zoro # G2768370


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Cutting Edge Type
Right Hand
Shape
8 Degrees Included Angle
Cutter Dia.
3.00mm
Length of Cut
12.00mm
Trade Number
SL-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9017-30
Zoro #
G2768370
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
12.00mm
Overall Length
38 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
8 Degrees Included Angle
Trade Number
SL-42
Angle
8 Degrees
Max. RPM
80,000
Type
Carbide
Shank Material
Carbide
Item
Cone Bur
Application
For Grinding On A Wide Variety of Materials
List Number
900
End Type
Radius
Head Shape
Cone
Cut Type
Single
Included Angle
8 Degrees
Coating
Bright (Uncoated)
Head Material
Carbide
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
80,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 12 mm, Included Angle 8 Degrees , Overall Length 38 mm, Trade Number SL-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.