Zoro Homepage

Carbide Bur, 3mm Cut Dia., RH Cut

  • Mfr # 900-9019-30

  • Zoro # G2768355


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
3.00mm
Length of Cut
3 in
Trade Number
SD-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9019-30
Zoro #
G2768355
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3.00mm
Length of Cut
3 in
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
3 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-42
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Shank Material
Carbide
Max. RPM
80,000
Item
Ball Bur SD
List Number
900
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
Max. Speed
80,000 RPM
Head Shape
Ball
Number of Ends
Single End
Head Material
Carbide
Operating Speed - Maximum
80,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 3 in, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-42, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.