Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4mm Cut Dia., RH Cut

  • Mfr # 820-0003-30

  • Zoro # G9319107


product price: $16.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
4.00mm
Length of Cut
12.00mm
Trade Number
SF-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0003-30
Zoro #
G9319107
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
4 mm
Shank Dia.
3 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SF-53
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Tree Bur SF
Max. RPM
80,000
List Number
820
Cut Type
Double
End Type
Radius
Max. Speed
80,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Head Shape
Tree
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
80,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 4 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-53, Head Shape Tree, Operating Speed - Maximum 80,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.