Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4mm Cut Dia., RH Cut

  • Mfr # 820-0007-30

  • Zoro # G9319143


product price: $16.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
4.00mm
Length of Cut
12.00mm
Trade Number
SM-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0007-30
Zoro #
G9319143
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
4 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SM-53
Angle
16 Degrees
Max. RPM
80,000
Item
Cone Bur
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
List Number
820
End Type
Pointed
Included Angle
14 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Cut Type
Double
Head Material
Carbide
Max. Speed
80,000 RPM
Number of Ends
Single End
Operating Speed - Maximum
80,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 3 mm, Head Dia. 4 mm, Head Length 12 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SM-53, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.