Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 4mm Cut Dia., RH Cut

  • Mfr # 820-0009-30

  • Zoro # G9319161


product price: $15.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
4.00mm
Length of Cut
12.00mm
Trade Number
SH-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0009-30
Zoro #
G9319161
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
4 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SH-53
Angle
14 Degrees
Max. RPM
80,000
Item
Flame Bur SH
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Shank Material
Carbide
List Number
820
Number of Ends
Single End
Head Material
Carbide
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Head Shape
Flame
Cut Type
Double
Operating Speed - Maximum
80,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 3 mm, Head Dia. 4 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-53, Head Shape Flame, Operating Speed - Maximum 80,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.