Zoro Homepage

Carbide Bur, 4mm Cut Dia., RH Cut

  • Mfr # 920-0001-30

  • Zoro # G9319204


product price: $14.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
4.00mm
Length of Cut
12.00 mm
Trade Number
SA-52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0001-30
Zoro #
G9319204
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
4.00mm
Length of Cut
12.00 mm
Overall Length
1 1/2 in
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
3 31/32 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-52
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
Max. RPM
80,000
Shank Material
Carbide
Type
Cylindrical
List Number
920
Cut Type
Single
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Material
Carbide
Operating Speed - Maximum
80,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 31/32 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-52, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.