Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 802-1875-60

  • Zoro # G9314821


product price: $14.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
5.00mm
Length of Cut
16.00mm
Trade Number
SC-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-1875-60
Zoro #
G9314821
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
5 mm
Shank Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-14
Item
Cylinder Bur SC
Type
Cylindrical
Max. RPM
75,000
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
802
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Cut Type
Double
Max. Speed
75,000 RPM
Coating
Bright (Uncoated)
Head Shape
Cylinder
Head Material
Carbide
Operating Speed - Maximum
75,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 5 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-14, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.