Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 820-0006-30

  • Zoro # G9319134


product price: $16.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
5.00mm
Length of Cut
12.00mm
Trade Number
SE-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0006-30
Zoro #
G9319134
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
5 mm
Shank Dia.
3 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-53
Max. RPM
75,000
Item
Oval Bur SE
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
List Number
820
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
75,000 RPM
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Oval
Operating Speed - Maximum
75,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SE-53, Head Shape Oval, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.