Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 820-0010-30

  • Zoro # G9319177


product price: $15.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
10 Degrees Inverted Angle
Cutter Dia.
5.00mm
Length of Cut
5.00mm
Trade Number
SN-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0010-30
Zoro #
G9319177
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
5.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
5 mm
Head Length
5 mm

Details

Cutting Edge Type
Right Hand
Shape
10 Degrees Inverted Angle
Trade Number
SN-53
Item
Inverted Cone Bur
Max. RPM
75,000
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
List Number
820
Included Angle
10 Degrees
End Type
Flat
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Number of Ends
Single End
Max. Speed
75,000 RPM
Operating Speed - Maximum
75,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 5 mm, Included Angle 10 Degrees , Overall Length 50 mm, Trade Number SN-53, Head Shape Inverted Cone, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.