Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 820-0011-30

  • Zoro # G9319186


product price: $15.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
5.00mm
Length of Cut
9.00 mm
Trade Number
SA-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0011-30
Zoro #
G9319186
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
9.00 mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
5 mm
Head Length
9 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-53
Item
Cylinder Bur SA
Max. RPM
75,000
Type
Cylindrical
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
820
Coating
Bright (Uncoated)
Number of Ends
Single End
Cut Type
Double
Max. Speed
75,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Operating Speed - Maximum
75,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 9 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-53, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.