Zoro Homepage

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 908-1875-60

  • Zoro # G9317095


product price: $13.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
5.00mm
Trade Number
SD-14
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-1875-60
Zoro #
G9317095
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
5 mm
Shank Dia.
6 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-14
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Item
Ball Bur SD
Shank Material
Carbide
Type
Carbide
List Number
908
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Max. Speed
75,000 RPM
Head Shape
Ball
Cut Type
Single
Coating
Bright (Uncoated)
Operating Speed - Maximum
75,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 6 mm, Head Dia. 5 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-14, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 908, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.