Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 920-0005-30

  • Zoro # G9319292


product price: $14.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
10 Degrees Included Angle
Cutter Dia.
5.00mm
Length of Cut
12.00mm
Trade Number
SM-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0005-30
Zoro #
G9319292
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
5 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
10 Degrees Included Angle
Trade Number
SM-53
Shank Material
Carbide
Item
Cone Bur
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Max. RPM
75,000
List Number
920
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Number of Ends
Single End
Included Angle
16 Degrees
End Type
Pointed
Max. Speed
75,000 RPM
Head Material
Carbide
Cut Type
Single
Operating Speed - Maximum
75,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 12 mm, Included Angle 16 Degrees , Overall Length 50 mm, Trade Number SM-53, Head Shape Cone, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.