Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 920-0008-30

  • Zoro # G9319353


product price: $14.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flat
Cutter Dia.
5.00mm
Length of Cut
12.00mm
Trade Number
SD-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0008-30
Zoro #
G9319353
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
5 mm
Shank Dia.
3 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Flat
Trade Number
SD-53
Application
For Grinding On A Wide Variety of Materials
Max. RPM
75,000
Shank Material
Carbide
Type
Carbide
Item
Oval Bur SE
List Number
920
Cut Type
Single
Coating
Bright (Uncoated)
Max. Speed
75,000 RPM
Head Material
Carbide
Head Shape
Ball
End Type
Radius
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
75,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-53, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.