Zoro Homepage

Carbide Bur, 5mm Cut Dia., RH Cut

  • Mfr # 920-0011-30

  • Zoro # G9319414


product price: $15.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
5.00mm
Length of Cut
9.00 mm
Trade Number
SA-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0011-30
Zoro #
G9319414
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
9.00 mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
5 mm
Head Length
9 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-53
Type
Cylindrical
Item
Cylinder Bur SA
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
Max. RPM
75,000
List Number
920
Head Material
Carbide
Coating
Bright (Uncoated)
Cut Type
Single
Max. Speed
75,000 RPM
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Operating Speed - Maximum
75,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 3 mm, Head Dia. 5 mm, Head Length 9 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-53, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.