Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 60 deg. Cone, 1/4 in.

  • Mfr # 850-2500

  • Zoro # G9317375


product price: $13.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Cutter Dia.
1/4"
Trade Number
SJ-1
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-2500
Zoro #
G9317375
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Trade Number
SJ-1
Angle
60 Degrees
Type
Carbide
Item
Cone Bur
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
Max. RPM
70,000
List Number
850
Head Material
Carbide
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Included Angle
60 Degrees
Max. Speed
70,000 RPM
Head Shape
Cone
Operating Speed - Maximum
70,000 RPM
End Type
Pointed

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 850, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.