Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 60 deg. Cone, 3/8 in.

  • Mfr # 850-3750

  • Zoro # G9317384


product price: $16.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Cutter Dia.
3/8"
Trade Number
SJ-3
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-3750
Zoro #
G9317384
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Trade Number
SJ-3
Angle
60 Degrees
Type
Carbide
Max. RPM
63,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Cone Bur
List Number
850
Included Angle
60 Degrees
Cut Type
Double
Max. Speed
63,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
63,000 RPM
End Type
Pointed
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-3, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 850, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.