Zoro Homepage

Carbide Bur, 60 deg. Cone, 5/8 in.

  • Mfr # 850-6250

  • Zoro # G9317427


product price: $25.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Cutter Dia.
5/8"
Trade Number
SJ-6
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-6250
Zoro #
G9317427
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Trade Number
SJ-6
Angle
60 Degrees
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Cone Bur
Max. RPM
40,000
Shank Material
Hardened Steel
List Number
850
Head Material
Carbide
Coating
Bright (Uncoated)
Cut Type
Double
Max. Speed
40,000 RPM
Included Angle
60 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cone
End Type
Pointed
Operating Speed - Maximum
40,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 850, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.