Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 60 deg. Cone, 5/8 in.

  • Mfr # 950-6250

  • Zoro # G9317725


product price: $24.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Cutter Dia.
5/8"
Trade Number
SJ-6
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-6250
Zoro #
G9317725
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Trade Number
SJ-6
Angle
60 Degrees
Type
Carbide
Item
Cone Bur
Max. RPM
40,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
950
Max. Speed
40,000 RPM
Head Material
Carbide
Cut Type
Single
Included Angle
60 Degrees
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cone
Operating Speed - Maximum
40,000 RPM
End Type
Pointed

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 950, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.