Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 60 deg. Included Angle, 1/8in

  • Mfr # 800-8015

  • Zoro # G2768985


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Included Angle
Cutter Dia.
1/8"
Length of Cut
3/32 in
Trade Number
SJ-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8015
Zoro #
G2768985
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
3/32 in

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Included Angle
Trade Number
SJ-42
Angle
90 Degrees
Max. RPM
80,000
Item
Cone Bur
Shank Material
Carbide
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
800
Cut Type
Double
Included Angle
60 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
80,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
Operating Speed - Maximum
80,000 RPM
Head Shape
Cone
End Type
Pointed

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/32 in, Included Angle 60 Degrees , Overall Length 1 1/2 in, Trade Number SJ-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.