Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 801-2362

  • Zoro # G9665083


product price: $13.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
6.00mm
Length of Cut
16.00 mm
Trade Number
SA-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-2362
Zoro #
G9665083
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
16.00 mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-1
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Max. RPM
75,000
Shank Material
Carbide
Item
Cylinder Bur SA
List Number
801
Max. Speed
75,000 RPM
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-1, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.