Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 805-2363

  • Zoro # G9315914


product price: $15.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Cutter Dia.
6.00mm
Length of Cut
19.00mm
Trade Number
SM-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-2363
Zoro #
G9315914
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
19.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
6 mm
Head Length
19 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Trade Number
SM-2
Angle
14 Degrees
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
75,000
Item
Cone Bur
Shank Material
Carbide
List Number
805
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Included Angle
14 Degrees
Head Material
Carbide
Coating
Bright (Uncoated)
Cut Type
Double
Max. Speed
75,000 RPM
End Type
Pointed
Operating Speed - Maximum
70,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 19 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SM-2, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.