Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 807-2362

  • Zoro # G9316501


product price: $16.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
6.00mm
Length of Cut
16.00mm
Trade Number
SL-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-2362
Zoro #
G9316501
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 mm
Shank Dia.
1/4 in
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-1
Angle
14 Degrees
Max. RPM
75,000
Item
Cone Bur
Shank Material
Carbide
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
807
Included Angle
14 Degrees
End Type
Radius
Coating
Bright (Uncoated)
Head Material
Carbide
Cut Type
Double
Max. Speed
75,000 RPM
Head Shape
Cone
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
70,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 6 mm, Head Length 16 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 807, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.