Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 815-0001-30

  • Zoro # G9664995


product price: $13.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
6.00mm
Length of Cut
12.00 mm
Trade Number
SA-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-0001-30
Zoro #
G9664995
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
12.00 mm
Overall Length
1 1/2 in
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
6 11/32 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-51
Max. RPM
75,000
Item
Cylinder Bur SA
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Shank Material
Hardened Steel
List Number
815
Coating
Bright (Uncoated)
Cut Type
Double
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
75,000 RPM
Head Material
Carbide
Head Shape
Cylinder
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-51, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 815, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.