Zoro Homepage

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 850-2362

  • Zoro # G9317366


product price: $15.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Cutter Dia.
6.00mm
Length of Cut
60.00mm
Trade Number
SJ-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-2362
Zoro #
G9317366
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
60.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 mm
Shank Dia.
6 mm
Head Length
60 mm

Details

Cutting Edge Type
Right Hand
Shape
60 Degrees Cone
Trade Number
SJ-1
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
75,000
Type
Carbide
Item
Cone Bur
List Number
850
Coating
Bright (Uncoated)
Included Angle
60 Degrees
Max. Speed
75,000 RPM
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Operating Speed - Maximum
70,000 RPM
End Type
Pointed
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 60 mm, Included Angle 60 Degrees , Overall Length 50 mm, Trade Number SJ-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 850, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.