Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 883-2362

  • Zoro # G9318556


product price: $20.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
6.00mm
Length of Cut
16.00mm
Trade Number
SF-1MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
883-2362
Zoro #
G9318556
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-1MA
Type
Carbide
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Item
Tree Bur SF
Shank Material
Hardened Steel
List Number
883
Head Shape
Tree
Max. Speed
75,000 RPM
Number of Ends
Single End
Material Category Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Aluminum
Head Material
Carbide
End Type
Radius
Material Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-1MA, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 883, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.