Zoro Homepage

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 888-2362

  • Zoro # G9318872


product price: $19.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
6.00mm
Trade Number
SD-3MA
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888-2362
Zoro #
G9318872
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 mm
Shank Dia.
6 mm

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-3MA
Type
Carbide
Item
Ball Bur SD
Shank Material
Carbide
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
List Number
888
Max. Speed
75,000 RPM
Cut Type
Aluminum
Head Shape
Ball
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
70,000 RPM

Description

Ball Bur SD, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 6 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SD-3MA, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 888, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.