Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 902-2362

  • Zoro # G9315433


product price: $12.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
6.00mm
Length of Cut
16.00mm
Trade Number
SC-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-2362
Zoro #
G9315433
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-1
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Item
Cylinder Bur SC
Shank Material
Carbide
List Number
902
Max. Speed
75,000 RPM
Cut Type
Single
Head Shape
Cylinder
Number of Ends
Single End
End Type
Radius
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-1, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 902, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.