Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 903-2362

  • Zoro # G9315573


product price: $13.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
6.00mm
Length of Cut
16.00mm
Trade Number
SF-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-2362
Zoro #
G9315573
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 mm
Shank Dia.
1/4 in
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-1
Shank Material
Carbide
Item
Tree Bur SF
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Max. RPM
75,000
List Number
903
Max. Speed
75,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
End Type
Radius
Head Material
Carbide
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Shape
Tree
Operating Speed - Maximum
70,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 6 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-1, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 903, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.