Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 915-0001-30

  • Zoro # G9664812


product price: $10.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
6.00mm
Length of Cut
12.00 mm
Trade Number
SA-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-0001-30
Zoro #
G9664812
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
12.00 mm
Overall Length
1 1/2 in
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
6 11/32 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-51
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Shank Material
Hardened Steel
Item
Cylinder Bur SA
List Number
915
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Material
Carbide
Cut Type
Single
Max. Speed
75,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 11/32 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.