Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 915-0002-30

  • Zoro # G9664785


product price: $10.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
6.00mm
Length of Cut
12.00mm
Trade Number
SC-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-0002-30
Zoro #
G9664785
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
12.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 11/32 mm
Shank Dia.
3 mm
Head Length
12 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-51
Item
Cylinder Bur SC
Type
Cylindrical
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
915
Cut Type
Single
Coating
Bright (Uncoated)
Max. Speed
75,000 RPM
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Head Material
Carbide
Number of Ends
Single End
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 12 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.