Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 915-0006-30

  • Zoro # G9664706


product price: $10.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
End Cut
Cutter Dia.
6.00mm
Length of Cut
5.00mm
Trade Number
SB-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-0006-30
Zoro #
G9664706
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
5.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 11/32 mm
Shank Dia.
3 mm
Head Length
5 mm

Details

Cutting Edge Type
Right Hand
Shape
End Cut
Trade Number
SB-51
Angle
22 Degrees
Max. RPM
75,000
Item
Cylinder Bur SB
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Type
Carbide
List Number
915
Number of Ends
Single End
Head Material
Carbide
Cut Type
Single
Head Shape
Cylinder
End Type
Flat
Coating
Bright (Uncoated)
Max. Speed
75,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 5 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SB-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.