Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 915-0009-30

  • Zoro # G9664645


product price: $10.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
6.00mm
Length of Cut
6.35mm
Trade Number
SN-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-0009-30
Zoro #
G9664645
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
6.35mm
Overall Length
38 mm
Shank Size
6"
Shank Dia.
3 mm
Head Dia.
6 11/32 mm
Head Length
6 11/32 mm

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-51
Angle
10 Degrees
Shank Material
Hardened Steel
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Inverted Cone Bur
List Number
915
Included Angle
10 Degrees
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Cut Type
Single
Max. Speed
75,000 RPM
End Type
Flat
Head Shape
Inverted Cone
Operating Speed - Maximum
70,000 RPM

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 6 11/32 mm, Included Angle 10 Degrees , Overall Length 38 mm, Trade Number SN-51, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.