Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 6mm Cut Dia., RH Cut

  • Mfr # 952-2362

  • Zoro # G9317847


product price: $13.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
6.00mm
Length of Cut
8.00mm
Trade Number
SN-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-2362
Zoro #
G9317847
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6.00mm
Length of Cut
8.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
6 mm
Shank Dia.
6 mm
Head Length
8 mm

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-1
Angle
10 Degrees
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
75,000
Shank Material
Carbide
Item
Inverted Cone Bur
List Number
952
Cut Type
Single
Max. Speed
75,000 RPM
Included Angle
10 Degrees
End Type
Flat
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Number of Ends
Single End
Operating Speed - Maximum
70,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 8 mm, Included Angle 10 Degrees , Overall Length 50 mm, Trade Number SN-1, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, List Number 952, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.