Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8 deg. Included Angle, 1/8 in

  • Mfr # 900-9017

  • Zoro # G2768565


product price: $7.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
8 Degrees Included Angle
Cutter Dia.
1/8"
Length of Cut
1/2 in
Trade Number
SL-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9017
Zoro #
G2768565
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Right Hand
Shape
8 Degrees Included Angle
Trade Number
SL-42
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
Item
Cone Bur
Shank Material
Carbide
Type
Carbide
List Number
900
Coating
Bright (Uncoated)
Head Shape
Cone
Max. Speed
80,000 RPM
Included Angle
8 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Cut Type
Single
End Type
Radius
Operating Speed - Maximum
80,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.