Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 8mm Cut Dia., RH Cut

  • Mfr # 907-3125-60

  • Zoro # G9316955


product price: $16.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
8.00mm
Length of Cut
22.00mm
Trade Number
SL-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-3125-60
Zoro #
G9316955
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
8.00mm
Length of Cut
22.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
8 mm
Head Length
22 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-2
Angle
14 Degrees
Item
Cone Bur
Application
For Grinding On A Wide Variety of Materials
Max. RPM
65,000
Type
Carbide
Shank Material
Hardened Steel
List Number
907
Included Angle
14 Degrees
Coating
Bright (Uncoated)
Head Material
Carbide
Max. Speed
65,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Head Shape
Cone
Cut Type
Single
Operating Speed - Maximum
65,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 8 mm, Head Length 22 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-2, Head Shape Cone, Operating Speed - Maximum 65,000 RPM, List Number 907, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.