Zoro Homepage

Carbide Bur, 90 deg. Cone, 1 in.

  • Mfr # 949-1000

  • Zoro # G9317235


product price: $53.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Cutter Dia.
1"
Trade Number
SK-9
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-1000
Zoro #
G9317235
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1 in

Details

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Trade Number
SK-9
Angle
90 Degrees
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Shank Material
Hardened Steel
Max. RPM
90,000
Item
Cone Bur
List Number
949
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
90,000 RPM
Head Material
Carbide
Cut Type
Single
Included Angle
90 Degrees
Coating
Bright (Uncoated)
Head Shape
Cone
End Type
Pointed
Operating Speed - Maximum
25,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-9, Head Shape Cone, Operating Speed - Maximum 25,000 RPM, List Number 949, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.