Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 90 deg. Cone, 1/2 in.

  • Mfr # 849-5000

  • Zoro # G9316867


product price: $19.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Cutter Dia.
1/2"
Trade Number
SK-5
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849-5000
Zoro #
G9316867
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Trade Number
SK-5
Angle
90 Degrees
Item
Cone Bur
Shank Material
Hardened Steel
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
50,000
List Number
849
Cut Type
Double
Max. Speed
50,000 RPM
Included Angle
90 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Head Material
Carbide
End Type
Pointed
Operating Speed - Maximum
50,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 849, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.